- Radial Shaft Seal
- 285 mm Shaft Diameter
- 320 mm Housing Bore Diameter
- 16 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Housing Bore Dia. | 320 mm |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Pressure | 10 psi |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 285 mm |
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 4.507 LB |
| EAN or UPC | 85311176309 |

