- Radial Shaft Seal
- 284.988 mm Shaft Diameter
- 310.819 mm Housing Bore Diameter
- 13.614 mm Width
| Housing Bore Dia. | 310.819 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 284.988 mm |
| Weight | 0.726 LB |
| EAN or UPC | 85311466004 |
| Housing Bore Dia. | 310.819 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 284.988 mm |
| Weight | 0.726 LB |
| EAN or UPC | 85311466004 |