Skip to content Skip to navigation menu
SKF2850562

2850562

Metric Non-Split Radial Shaft Seal
Item #100920665
  • Radial Shaft Seal
  • 723.9 mm Shaft Diameter
  • 774.7 mm Housing Bore Diameter
  • 22.23 mm Width
SKF2850562
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 723.9 mm Shaft Diameter
  • 774.7 mm Housing Bore Diameter
  • 22.23 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Shaft Dia. 723.9 mm
Lip Style Internal
Seal Application General Purpose
Seal Design Bonded Design
Temperature Range [Min] -40 °F
Inch/Metric Metric
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Lip Type Non-Split
Case Construction Steel Case w/Inner Case
Temp Description w/4 Lugs
Pressure 10 psi
Temperature Range [Max] 250 °F
Construction HDS1
Cover/Compensation Ring/Plate Required No
Lip Material Nitrile
Housing Bore Dia. 774.7 mm
Spring Material Carbon Steel Garter
Weight 11.432 LB
EAN or UPC 85311142205
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison