- Radial Shaft Seal
- 723.9 mm Shaft Diameter
- 774.7 mm Housing Bore Diameter
- 22.23 mm Width
| Housing Bore Dia. | 774.7 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 723.9 mm |
| Inch/Metric | Metric |
| Weight | 11.432 LB |
| EAN or UPC | 85311142199 |
| Housing Bore Dia. | 774.7 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 723.9 mm |
| Inch/Metric | Metric |
| Weight | 11.432 LB |
| EAN or UPC | 85311142199 |