- Radial Shaft Seal
- 723.9 mm Shaft Diameter
- 774.7 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Temp Description | w/6 Adjustable Lugs |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS3 |
| Pressure | 15 psi |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Housing Bore Dia. | 774.7 mm |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Design | Molded Design |
| Shaft Dia. | 723.9 mm |
| Weight | 11.432 LB |
| EAN or UPC | 85311142144 |

