- Radial Shaft Seal
- 71.45 mm Shaft Diameter
- 107.95 mm Housing Bore Diameter
- 11.13 mm Width
description
- Single lip, spring-loaded design with inner case for greater strength and protection of sealing lip. Recommended where assembly of shaft is against the lip. Type CRWH offers a wide range of special materials. Greater strength generally is not required for seals under 2" in shaft size.
| Lip Style | Internal |
| Construction | CRWH1 |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Housing Bore Dia. | 107.95 mm |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 300 °F |
| Shaft Dia. | 71.45 mm |
| Lip Material | Polyacrylate |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Lip Type | Single Lip w/Spring |
| Weight | 0.281 LB |
| EAN or UPC | 85311166867 |

