- Radial Shaft Seal
- 280 mm Shaft Diameter
- 340 mm Housing Bore Diameter
- 25 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 280 mm |
| Housing Bore Dia. | 340 mm |
| Weight | 4.927 LB |
| EAN or UPC | 85311395199 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 280 mm |
| Housing Bore Dia. | 340 mm |
| Weight | 4.927 LB |
| EAN or UPC | 85311395199 |