- Radial Shaft Seal
- 280 mm Shaft Diameter
- 330 mm Housing Bore Diameter
- 24 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 280 mm |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 330 mm |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Weight | 4.628 LB |
| EAN or UPC | 85311097536 |

