
- Radial Shaft Seal
- 280 mm Shaft Diameter
- 324 mm Housing Bore Diameter
- 20 mm Width
Inch/Metric | Metric |
Housing Bore Dia. | 324 mm |
Shaft Dia. | 280 mm |
Lip Type | Non-Split |
Weight | 4.174 LB |
EAN or UPC | 85311433624 |

Inch/Metric | Metric |
Housing Bore Dia. | 324 mm |
Shaft Dia. | 280 mm |
Lip Type | Non-Split |
Weight | 4.174 LB |
EAN or UPC | 85311433624 |