- Radial Shaft Seal
- 280 mm Shaft Diameter
- 320 mm Housing Bore Diameter
- 20 mm Width
| Shaft Dia. | 280 mm |
| Housing Bore Dia. | 320 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 4.507 LB |
| EAN or UPC | 85311183901 |
| Shaft Dia. | 280 mm |
| Housing Bore Dia. | 320 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 4.507 LB |
| EAN or UPC | 85311183901 |