- Radial Shaft Seal
- 280.009 mm Shaft Diameter
- 310.362 mm Housing Bore Diameter
- 19.989 mm Width
| Shaft Dia. | 280.009 mm |
| Housing Bore Dia. | 310.362 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 1.777 LB |
| EAN or UPC | 85311465038 |
| Shaft Dia. | 280.009 mm |
| Housing Bore Dia. | 310.362 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 1.777 LB |
| EAN or UPC | 85311465038 |