- Radial Shaft Seal
- 280.009 mm Shaft Diameter
- 310.337 mm Housing Bore Diameter
- 16.002 mm Width
| Shaft Dia. | 280.009 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 310.337 mm |
| Weight | 1.491 LB |
| EAN or UPC | 85311465229 |
| Shaft Dia. | 280.009 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 310.337 mm |
| Weight | 1.491 LB |
| EAN or UPC | 85311465229 |