- Radial Shaft Seal
- 280.009 mm Shaft Diameter
- 310.362 mm Housing Bore Diameter
- 16.002 mm Width
| Housing Bore Dia. | 310.362 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 280.009 mm |
| Weight | 1.532 LB |
| EAN or UPC | 85311465106 |
| Housing Bore Dia. | 310.362 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 280.009 mm |
| Weight | 1.532 LB |
| EAN or UPC | 85311465106 |