
- Radial Shaft Seal
- 280 mm Shaft Diameter
- 310 mm Housing Bore Diameter
- 16 mm Width
Inch/Metric | Metric |
Shaft Dia. | 280 mm |
Housing Bore Dia. | 310 mm |
Lip Type | Non-Split |
Weight | 4.39 LB |
EAN or UPC | 85311183512 |

Inch/Metric | Metric |
Shaft Dia. | 280 mm |
Housing Bore Dia. | 310 mm |
Lip Type | Non-Split |
Weight | 4.39 LB |
EAN or UPC | 85311183512 |