- Radial Shaft Seal
- 280 mm Shaft Diameter
- 310 mm Housing Bore Diameter
- 16 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Lip Style | Internal |
| Housing Bore Dia. | 310 mm |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Shaft Dia. | 280 mm |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 4.388 LB |
| EAN or UPC | 85311116015 |

