- Radial Shaft Seal
- 712.165 mm Shaft Diameter
- 788.365 mm Housing Bore Diameter
- 25.4 mm Width
| Housing Bore Dia. | 788.365 mm |
| Lip Style | Internal |
| Shaft Dia. | 712.165 mm |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Lip Type | Non-Split |
| Pressure | 15 psi |
| Temp Description | Auxilary Lip is Leather |
| Lip Material | Fluoroelastomer - Viton, Leather |
| Construction | HDSB2 |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 200 °F |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 11.593 LB |
| EAN or UPC | 85311231107 |

