
- Radial Shaft Seal
- 711.2 mm Shaft Diameter
- 787.4 mm Housing Bore Diameter
- 31.75 mm Width
Housing Bore Dia. | 787.4 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Shaft Dia. | 711.2 mm |
Weight | 16.232 LB |
EAN or UPC | 85311385824 |

Housing Bore Dia. | 787.4 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Shaft Dia. | 711.2 mm |
Weight | 16.232 LB |
EAN or UPC | 85311385824 |