- Radial Shaft Seal
- 711.2 mm Shaft Diameter
- 787.4 mm Housing Bore Diameter
- 38.1 mm Width
| Housing Bore Dia. | 787.4 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 711.2 mm |
| Lip Type | Non-Split |
| Weight | 11.582 LB |
| EAN or UPC | 85311142014 |
| Housing Bore Dia. | 787.4 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 711.2 mm |
| Lip Type | Non-Split |
| Weight | 11.582 LB |
| EAN or UPC | 85311142014 |