- Radial Shaft Seal
- 711.2 mm Shaft Diameter
- 774.7 mm Housing Bore Diameter
- 22.225 mm Width
| Shaft Dia. | 711.2 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 774.7 mm |
| Inch/Metric | Metric |
| Weight | 6.857 LB |
| EAN or UPC | 85311430418 |
| Shaft Dia. | 711.2 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 774.7 mm |
| Inch/Metric | Metric |
| Weight | 6.857 LB |
| EAN or UPC | 85311430418 |