- Radial Shaft Seal
- 711.2 mm Shaft Diameter
- 774.7 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Housing Bore Dia. | 774.7 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Shaft Dia. | 711.2 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 11.432 LB |
| EAN or UPC | 85311141901 |

