- Radial Shaft Seal
- 711.2 mm Shaft Diameter
- 762 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 711.2 mm |
| Housing Bore Dia. | 762 mm |
| Seal Application | General Purpose |
| Pressure | 15 psi |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Construction | HDS2 |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Temp Description | w/4 Lugs |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Weight | 11.282 LB |
| EAN or UPC | 85311141857 |

