- Radial Shaft Seal
- 711.2 mm Shaft Diameter
- 762 mm Housing Bore Diameter
- 20.65 mm Width
| Housing Bore Dia. | 762 mm |
| Shaft Dia. | 711.2 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 5.534 LB |
| EAN or UPC | 85311377751 |
| Housing Bore Dia. | 762 mm |
| Shaft Dia. | 711.2 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 5.534 LB |
| EAN or UPC | 85311377751 |