- Radial Shaft Seal
- 711.2 mm Shaft Diameter
- 749.3 mm Housing Bore Diameter
- 19.05 mm Width
| Shaft Dia. | 711.2 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 749.3 mm |
| Weight | 5.548 LB |
| EAN or UPC | 85311435109 |
| Shaft Dia. | 711.2 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 749.3 mm |
| Weight | 5.548 LB |
| EAN or UPC | 85311435109 |