Skip to content Skip to navigation menu
SKF2800257

2800257

Metric Split Radial Shaft Seal
Item #100920612
  • Radial Shaft Seal
  • 711.2 mm Shaft Diameter
  • 749.3 mm Housing Bore Diameter
  • 19.05 mm Width
SKF2800257
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 711.2 mm Shaft Diameter
  • 749.3 mm Housing Bore Diameter
  • 19.05 mm Width

description

  • All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Seal Application General Purpose
Shaft Dia. 711.2 mm
Lip Type Split
Lip Style Internal
Seal Design Assembled Design
Construction HS7
Surface Speed [Nom] 1,500 ft/min
Spring Material Stainless Steel Garter
Lip Material Nitrile
Misalignment & Runout (In. @ Feet Per Minute) 0.093@2000
Temperature Range [Min] -40 °F
Temperature Range [Max] 250 °F
Inch/Metric Metric
Pressure 0 psi
Cover/Compensation Ring/Plate Required Yes
Housing Bore Dia. 749.3 mm
Case Construction All Rubber w/Spring
Weight 7.831 LB
EAN or UPC 85311141727
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison