- Radial Shaft Seal
- 711.2 mm Shaft Diameter
- 749.3 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 711.2 mm |
| Housing Bore Dia. | 749.3 mm |
| Weight | 10.872 LB |
| EAN or UPC | 85311298513 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 711.2 mm |
| Housing Bore Dia. | 749.3 mm |
| Weight | 10.872 LB |
| EAN or UPC | 85311298513 |