- Radial Shaft Seal
- 27 mm Shaft Diameter
- 43 mm Housing Bore Diameter
- 7 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 43 mm |
| Shaft Dia. | 27 mm |
| Weight | 0.038 LB |
| EAN or UPC | 7316572543382 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 43 mm |
| Shaft Dia. | 27 mm |
| Weight | 0.038 LB |
| EAN or UPC | 7316572543382 |