- Radial Shaft Seal
- 27 mm Shaft Diameter
- 42 mm Housing Bore Diameter
- 10 mm Width
| Housing Bore Dia. | 42 mm |
| Shaft Dia. | 27 mm |
| Inch/Metric | Metric |
| Weight | 0.041 LB |
| EAN or UPC | 7316572543351 |
| Housing Bore Dia. | 42 mm |
| Shaft Dia. | 27 mm |
| Inch/Metric | Metric |
| Weight | 0.041 LB |
| EAN or UPC | 7316572543351 |