- Radial Shaft Seal
- 708.03 mm Shaft Diameter
- 757.22 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Housing Bore Dia. | 757.22 mm |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 708.03 mm |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Weight | 10.962 LB |
| EAN or UPC | 85311141628 |

