- Radial Bearing Type
- Single Row
- 38.1 mm Inside Diameter
- 76.2 mm Outside Diameter
- 25.782 mm Width
| Bearing Style | Complete Bearing |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| O.D. | 76.2 mm |
| Inside Dia. | 38.1 mm |
| Bearing Part | Complete Bearing |
| Outside Dia. | 76.2 mm |
| Material | Steel |
| Rows of Balls | Single |
| I.D. | 38.1 mm |
| Bearing Type | Radial |
| Weight | 1.162 LB |
| EAN or UPC | 7316570492040 |

