- Radial Shaft Seal
- 69.85 mm Shaft Diameter
- 139.73 mm Housing Bore Diameter
- 34.93 mm Width
description
- Dual lip design without inner cases.
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Polyacrylate |
| Construction | CRWA2 |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Assembled Design |
| Shaft Dia. | 69.85 mm |
| Pressure | 10 psi |
| Seal Application | Dirt Exclusion |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 300 °F |
| Lip Style | Internal |
| Housing Bore Dia. | 139.73 mm |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -40 °F |
| Weight | 0.881 LB |
| EAN or UPC | 85311028684 |

