- Radial Shaft Seal
- 69.85 mm Shaft Diameter
- 110.01 mm Housing Bore Diameter
- 12.7 mm Width
description
- Dual lip design. Where operating conditions exceed standard material.
applications
- Pumps
- Electric motors
- Speed reducers
- Drive axles
- Transmissions
- Engines
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Housing Bore Dia. | 110.01 mm |
| Pressure | 10 psi |
| Seal Application | Medium Dirt Exclusion |
| Inch/Metric | Metric |
| Lip Type | Dual Lip w/One Spring |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 69.85 mm |
| Temperature Range [Min] | -65 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Nitrile |
| Construction | CRWHA1 |
| Seal Design | Assembled Design |
| Weight | 0.331 LB |
| EAN or UPC | 85311028660 |

