- Radial Shaft Seal
- 69.85 mm Shaft Diameter
- 101.625 mm Housing Bore Diameter
- 12.7 mm Width
| Lip Material | Fluoroelastomer - Viton |
| Lip Type | Triple Lip w/One Spring |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Construction | HMSA25 |
| Temperature Range [Max] | 400 °F |
| Seal Application | Light Dirt Exclusion |
| Shaft Dia. | 69.85 mm |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 101.625 mm |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Weight | 0.311 LB |
| EAN or UPC | 85311182836 |

