- Radial Shaft Seal
- 698.5 mm Shaft Diameter
- 749.3 mm Housing Bore Diameter
- 22.225 mm Width
| Shaft Dia. | 698.5 mm |
| Lip Style | Internal |
| Construction | HDS7 |
| Housing Bore Dia. | 749.3 mm |
| Lip Type | Single w/o Spring |
| Case Construction | Metal |
| Inch/Metric | Metric |
| Lip Material | R = Nitrile |
| Weight | 10.872 LB |
| EAN or UPC | 85311398183 |

