- Radial Shaft Seal
- 698.5 mm Shaft Diameter
- 749.3 mm Housing Bore Diameter
- 22.225 mm Width
| Housing Bore Dia. | 749.3 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 698.5 mm |
| Weight | 6.453 LB |
| EAN or UPC | 85311227377 |
| Housing Bore Dia. | 749.3 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 698.5 mm |
| Weight | 6.453 LB |
| EAN or UPC | 85311227377 |