- Radial Shaft Seal
- 698.5 mm Shaft Diameter
- 736.6 mm Housing Bore Diameter
- 19.05 mm Width
| Shaft Dia. | 698.5 mm |
| Housing Bore Dia. | 736.6 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 7.931 LB |
| EAN or UPC | 85311364997 |
| Shaft Dia. | 698.5 mm |
| Housing Bore Dia. | 736.6 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 7.931 LB |
| EAN or UPC | 85311364997 |