- Radial Shaft Seal
- 692.15 mm Shaft Diameter
- 742.95 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 742.95 mm |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 15 psi |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Temp Description | w/6 Lugs |
| Lip Material | Nitrile |
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 692.15 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 10.802 LB |
| EAN or UPC | 85311141383 |

