- Radial Shaft Seal
- 690.58 mm Shaft Diameter
- 742.95 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Shaft Dia. | 690.58 mm |
| Housing Bore Dia. | 742.95 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Weight | 10.808 LB |
| EAN or UPC | 85311141338 |

