- Radial Shaft Seal
- 69 mm Shaft Diameter
- 86 mm Housing Bore Diameter
- 7 mm Width
| Housing Bore Dia. | 86 mm |
| Shaft Dia. | 69 mm |
| Inch/Metric | Metric |
| Weight | 0.2 LB |
| EAN or UPC | 85311368247 |
| Housing Bore Dia. | 86 mm |
| Shaft Dia. | 69 mm |
| Inch/Metric | Metric |
| Weight | 0.2 LB |
| EAN or UPC | 85311368247 |