- Radial Shaft Seal
- 270 mm Shaft Diameter
- 330 mm Housing Bore Diameter
- 25 mm Width
| Shaft Dia. | 270 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 330 mm |
| Weight | 4.665 LB |
| EAN or UPC | 85311229036 |
| Shaft Dia. | 270 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 330 mm |
| Weight | 4.665 LB |
| EAN or UPC | 85311229036 |