
- Radial Shaft Seal
- 270 mm Shaft Diameter
- 314 mm Housing Bore Diameter
- 20 mm Width
Lip Type | Non-Split |
Housing Bore Dia. | 314 mm |
Inch/Metric | Metric |
Shaft Dia. | 270 mm |
Weight | 4.456 LB |
EAN or UPC | 85311357982 |

Lip Type | Non-Split |
Housing Bore Dia. | 314 mm |
Inch/Metric | Metric |
Shaft Dia. | 270 mm |
Weight | 4.456 LB |
EAN or UPC | 85311357982 |