- Radial Shaft Seal
- 270 mm Shaft Diameter
- 310 mm Housing Bore Diameter
- 20.5 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 270 mm |
| Housing Bore Dia. | 310 mm |
| Weight | 4.573 LB |
| EAN or UPC | 85311228817 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 270 mm |
| Housing Bore Dia. | 310 mm |
| Weight | 4.573 LB |
| EAN or UPC | 85311228817 |