- Radial Shaft Seal
- 270.002 mm Shaft Diameter
- 310.311 mm Housing Bore Diameter
- 16.002 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 270.002 mm |
| Housing Bore Dia. | 310.311 mm |
| Inch/Metric | Metric |
| Weight | 4.39 LB |
| EAN or UPC | 85311197496 |
| Lip Type | Non-Split |
| Shaft Dia. | 270.002 mm |
| Housing Bore Dia. | 310.311 mm |
| Inch/Metric | Metric |
| Weight | 4.39 LB |
| EAN or UPC | 85311197496 |