
- Radial Shaft Seal
- 270 mm Shaft Diameter
- 310 mm Housing Bore Diameter
- 16 mm Width
Inch/Metric | Metric |
Lip Type | Non-Split |
Shaft Dia. | 270 mm |
Housing Bore Dia. | 310 mm |
Weight | 4.39 LB |
EAN or UPC | 85311095921 |

Inch/Metric | Metric |
Lip Type | Non-Split |
Shaft Dia. | 270 mm |
Housing Bore Dia. | 310 mm |
Weight | 4.39 LB |
EAN or UPC | 85311095921 |