- Radial Shaft Seal
- 685.8 mm Shaft Diameter
- 736.6 mm Housing Bore Diameter
- 20.65 mm Width
| Housing Bore Dia. | 736.6 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 685.8 mm |
| Weight | 6.411 LB |
| EAN or UPC | 85311188791 |
| Housing Bore Dia. | 736.6 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 685.8 mm |
| Weight | 6.411 LB |
| EAN or UPC | 85311188791 |