- Radial Shaft Seal
- 26 mm Shaft Diameter
- 38 mm Housing Bore Diameter
- 5 mm Width
| Shaft Dia. | 26 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 38 mm |
| Weight | 0.03 LB |
| EAN or UPC | 7316572542989 |
| Shaft Dia. | 26 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 38 mm |
| Weight | 0.03 LB |
| EAN or UPC | 7316572542989 |