- Radial Shaft Seal
- 68 mm Shaft Diameter
- 124 mm Housing Bore Diameter
- 27 mm Width
| Lip Style | Internal |
| Case Construction | Rubber Covered Steel Case |
| Housing Bore Dia. | 124 mm |
| Temperature Range [Max] | 300 °F |
| Spring Material | Carbon Steel Garter |
| Seal Application | Light Dirt Exclusion |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 68 mm |
| Construction | Hmsa |
| Temp Description | w/CW Helix |
| Lip Material | Polyacrylate |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Weight | 0.467 LB |
| EAN or UPC | 85311028134 |

