- Radial Shaft Seal
- 68 mm Shaft Diameter
- 84 mm Housing Bore Diameter
- 8.5 mm Width
| Lip Material | Silicone |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 325 °F |
| Temperature Range [Min] | -100 °F |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Lip Type | Dual Lip w/One Spring |
| Pressure | 10 psi |
| Temp Description | Helix CCW From Air Side |
| Shaft Dia. | 68 mm |
| Housing Bore Dia. | 84 mm |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Application | Light Dirt Exclusion |
| Construction | HMSA7 |
| Lip Style | Internal |
| Case Construction | Rubber Covered Steel Case |
| Weight | 0.124 LB |
| EAN or UPC | 85311180221 |

