
- Radial Shaft Seal
- 265 mm Shaft Diameter
- 305 mm Housing Bore Diameter
- 18 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Inch/Metric | Metric |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Lip Style | Internal |
Case Construction | Steel Case w/Inner Case |
Cover/Compensation Ring/Plate Required | No |
Surface Speed [Nom] | 5,000 ft/min |
Housing Bore Dia. | 305 mm |
Construction | HDS1 |
Lip Type | Non-Split |
Pressure | 10 psi |
Lip Material | Nitrile |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 265 mm |
Spring Material | Carbon Steel Garter |
Seal Application | General Purpose |
Seal Design | Assembled Design |
Weight | 4.327 LB |
EAN or UPC | 85311114110 |
