- Radial Shaft Seal
- 673.1 mm Shaft Diameter
- 711.2 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 673.1 mm |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 711.2 mm |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Fluoroelastomer - Viton |
| Seal Design | Molded Design |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Temperature Range [Max] | 400 °F |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS2 |
| Pressure | 15 psi |
| Weight | 11.981 LB |
| EAN or UPC | 85311140904 |

