- Radial Shaft Seal
- 66.68 mm Shaft Diameter
- 111 mm Housing Bore Diameter
- 11.13 mm Width
description
- Dual lip design. Where operating conditions exceed standard material.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
| Shaft Dia. | 66.68 mm |
| Temperature Range [Min] | -65 °F |
| Seal Application | Medium Dirt Exclusion |
| Housing Bore Dia. | 111 mm |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Nitrile |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Construction | CRWHA1 |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | Assembled Design |
| Weight | 0.336 LB |
| EAN or UPC | 85311028004 |

